Shop All Hand Drum Pumps
Cpp
2 Female NPT Pipe Thread x 1 Hose Barb
Mfr # HFM/21T/027
Zoro # G408589166
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Polypropylene
- Clamp Style 2" Male NPT Pipe Thread Adapters
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # HFM/21T/027
- Zoro # G408589166
- UPC # 7070223689194
- Country of Origin United Kingdom
- Category Hand Drum Pumps
Details
Wetted Materials | Polypropylene |
Clamp Style | 2" Male NPT Pipe Thread Adapters |
Item | Hose Barb Adapters |
Color | Black |
Description
Reducer from 2 male NPT pipe thread valve to 1 Hose Barb to connect 1 hose with Swivel ring to make assembly easy and prevent hose twisting. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Seal Kit #1 Buna C114 Series Tri-Clover & Ampco (C114-1)
- MCDONNELL & MILLER Paddle Kit, SS, PK4 (FS4-15SS)
- STA-RITE 3 Phase 208-230-460 Pump With Motor (JHG3-52H)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-1/2"-#38)
- CPP 2 Female NPT Pipe Thread x 2 Hose Barb (HFM/20T/027)
- CPP S60x6 Female Buttress x 1-1/2 Male BSP Pipe Thread Adapter (HMFB/15UD/027)
- CPP 2 Female Camlock Dust Cap (CFH/20C/027)
- CPP S60x6 Female Buttress x 1 Hose Barb (HFUD/21T/027)
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- CPP 2 Female Part C Camlock 2 Hose Barb (CFC/20T/027)
- BECKSON INDUSTRIAL PVC Piston Hand Drum Pump - Buna-N Seals (DRM222)
- Cpp Hand Drum Pumps