Shop All Hand Drum Pumps
Cpp
2 Female Camlock Dust Cap
Mfr # CFH/20C/027
Zoro # G608589157
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpp
- MFR # CFH/20C/027
- Zoro # G608589157
- UPC # 707022368803
- Country of Origin United Kingdom
- Category Hand Drum Pumps
Details
Wetted Materials | Polypropylene |
Item | 2" Camlock Male with 2" BSP Thread |
Color | Black |
Description
Adapter from 2 male Camlock Part A to 2 female Dust Cap. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ml7425B3012 24V Modulating (ML7425B301)
- ARO O-Ring, Encapsulated (93265)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 9 Stage (5UWL2)
- ZEELINE Poly Rotary Pump (10211)
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- CPP S75x6 Female Buttress x 2 Male BSP Pipe Thread (HMFB/225U/027)
- CPP 2 Female NPT Pipe Thread x 2 Hose Barb (HFM/20T/027)
- CPP 2 Female NPT Pipe Thread x 1 Hose Barb (HFM/21T/027)
- CPP S60x6 Female Buttress x 1 Hose Barb (HFUD/21T/027)
- CPP S60x6 Female Buttress x 2 Hose Barb (HFUD/20T/027)
- ACTION PUMP Stainless Steel and PTFE, for 15-55 Drums (304THP)
- Cpp Hand Drum Pumps