Shop All Switch Accessories
Cpi
Back Switch Housing
Mfr # HS002-502
Zoro # G2506445
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 5/8 in
- Color Gray
- Material Thermoplastic
- For Use With CPI B-Series 2 and 3 Wire
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpi
- MFR # HS002-502
- Zoro # G2506445
- Country of Origin United States
- Category Switch Accessories
Dimensions
Inside Dia. | 2 5/8 in |
Height | 3/4 in |
Overall Height | 3/4 in |
Inside Diameter | 2 5/8 in |
Details
Item | Rocker Switch Housing |
Color | Gray |
Material | Thermoplastic |
For Use With | CPI B-Series 2 and 3 Wire |
Includes | (2) Releasable Cable Ties |
Resists | water |
Compatible with Series | B Series, K1005, K1007 |
Product Type | Rocker Switch Housing |
Compatible Product Type | Rocker Switches |
Description
Rocker Switch Housing, Inside Dia. 2 5/8 in, Color Gray, Material Thermoplastic, Height 3/4 in, For Use With CPI B-Series 2 and 3 Wire, Includes (2) Releasable Cable Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 290A, 2 Pole, 120/240V AC (ITEQ290)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- CPI Back Switch Housing (HS001-501)
- REES Standard Legend Plate, Forward (09014021)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- HONEYWELL Cable Kit, Plastic Coated Steel, 100 ft. L (CLSZC3)
- SQUARE D Fuse rejection kit, safety switch, R fuses, Series E1-E3 (DRK40)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- Cpi Switches