Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D47008RED
Zoro # G303576346
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ6
- Connection Type Insert x BSPP
- Hex Size 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D47008RED
- Zoro # G303576346
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 26 mm |
Pipe Size | 1/2 in |
Overall Length | 2 1/16 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ6 |
Connection Type | Insert x BSPP |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Material | Brass |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 120 psi |
Fitting Side A Connection Type | Insert |
Finish/Coating | Chrome |
Flow Control Type | Shut-off |
Fitting Side B Connection Type | BSPP |
Material Grade | CA360 |
Maximum Operating Temperature | 240 Degrees F |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Insert Body |
End Connection Type | Quick Disconnect, Threaded |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type BSPP, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass, Overall Length 2 1/16 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 26 mm, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Water Pressure Reducing Valve, 3/4 In. (110196LF)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-8 FH4BZ-SS)
- CAPRI TOOLS 316 Dual Head Flaring Tool, makes 475mm ISODIN Bubble Flare and 316 SAE Double Flare (CP21110-SD)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- COLDER 3/8" Barb x Insert Coupler (HFCD23612)
- Cpc Tube Fittings