Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D47006RED
Zoro # G403576475
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ6
- Connection Type Insert x BSPP
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D47006RED
- Zoro # G403576475
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 26 mm |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 7/16 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ6 |
Connection Type | Insert x BSPP |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side B Connection Type | BSPP |
Finish/Coating | Chrome |
Flow Control Type | Shut-off |
Fitting Material | Brass |
Maximum Operating Temperature | 240 Degrees F |
Maximum Operating Pressure | 120 psi |
Material Grade | CA360 |
Fitting Side A Connection Type | Insert |
Fitting Body Material | Chrome CA360 Brass |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type BSPP, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 2 7/16 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 26 mm, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 8 In (0560504441)
- SMITH-COOPER 4" x 2-1/2" 90 Degree Reducing Elbow (4316001728)
- ZORO SELECT 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX4)
- ZORO SELECT 3/4" MNPT 304 SS Hex Head Plug (40HP112N034)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- DIXON Type B Industrial Female Quick Connect Fitting, Coupling, 4 in, Quick Connect Coupler x MNPT, Steel, (FCM3124)
- Cpc Quick-Disconnect Tube Fittings