Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D46008RED
Zoro # G603576473
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ6
- Pipe Size 1/2 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D46008RED
- Zoro # G603576473
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 31/32 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Connection Type | Insert x MORB |
Application | Dielectric Coolants, Glycol/Water Coolants |
Flow Control Type | Shut-off |
Fitting Side A Connection Type | Insert |
Finish/Coating | Chrome |
Maximum Operating Temperature | 240 Degrees F |
Fitting Side B Connection Type | MORB |
Maximum Operating Pressure | 120 psi |
Fitting Material | Brass |
Minimum Operating Temperature | 0 Degrees F |
Material Grade | CA360 |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MORB, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass, Overall Length 1 31/32 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 7/8 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9613-21 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6545)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043EN1)
- THRIFCO PLUMBING 3/8 Galvanized Coupling (9218019)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD22835)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1002)
- Cpc Quick-Disconnect Tube Fittings