Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D46006BLU
Zoro # G703576496
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ6
- Standards REACH, RoHS
- Hex Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D46006BLU
- Zoro # G703576496
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 1 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 5/16 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Connection Type | Insert x MORB |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Side B Connection Type | MORB |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side A Connection Type | Insert |
Finish/Coating | Chrome |
Maximum Operating Temperature | 240 Degrees F |
Maximum Operating Pressure | 120 psi |
Material Grade | CA360 |
Flow Control Type | Shut-off |
Fitting Material | Brass |
Fitting Body Material | Chrome CA360 Brass |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MORB, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 2 5/16 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 1 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Victorian Spray Support Assembly w/ Nut Venetian Bronze (RP37035RB)
- LASTING TRADITIONS Imperial 6 in. D Steel Stove Pipe Elbow (BM0014)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-APH3-2-3p-16507)
- ANVIL Pipe Saddle, Adj W/Yoke, Pipe Sz 6 In (0500176128)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFC22635)
- COLDER Coupler, Push In, Acetal, White (APCD10006)
- Cpc Quick-Disconnect Tube Fittings