Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D31008RED
Zoro # G703576373
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ6
- Hex Size 26 mm
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D31008RED
- Zoro # G703576373
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 26 mm |
Pipe Size | 1/2 in |
Overall Length | 2 19/32 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Connection Type | Coupler x BSPP |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Side A Connection Type | Coupler |
Flow Control Type | Shut-off |
Material Grade | CA360 |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 240 Degrees F |
Finish/Coating | Chrome |
Fitting Side B Connection Type | BSPP |
Maximum Operating Pressure | 120 psi |
Fitting Material | Brass |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Coupler Body |
Fitting Body Material | Chrome CA360 Brass |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type BSPP, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass, Overall Length 2 19/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 26 mm, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Closet Flange (222966)
- LEGEND VALVE 1/2" CHROME UNION (310-143CP)
- BANJO Flange, 2", Full Port , 200 psi, Elbow (M220CPG90)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC17835)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/4" Plug x 1/4" Male NPT (ZUSA-TF-QD-A-24)
- Cpc Quick-Disconnect Tube Fittings