Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D30008RED
Zoro # G503576351
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ6
- Pipe Size 1/2 in
- Hex Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D30008RED
- Zoro # G503576351
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 1 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 17/32 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Connection Type | Coupler x MORB |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Side A Connection Type | Coupler |
Maximum Operating Pressure | 120 psi |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 240 Degrees F |
Material Grade | CA360 |
Flow Control Type | Shut-off |
Finish/Coating | Chrome |
Fitting Material | Brass |
Fitting Side B Connection Type | MORB |
Fitting Shape | Coupler Body |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Chrome CA360 Brass |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MORB, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass, Overall Length 2 17/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 1 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-NY)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 316 SS (ZUSA-VLV-87)
- DEARBORN BRASS 1.5 in. x 8 in. Black Flanged Strainer Tailpiece (A9801)
- KOHLER Coralais Sink Faucet W/O Spray (15171-F-BN)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD22835)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- Cpc Tube Fittings