Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D24006BLU
Zoro # G503576399
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ6
- Standards REACH, RoHS
- Connection Type Insert x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpc
- MFR # LQ6D24006BLU
- Zoro # G503576399
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 1 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 13/32 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Connection Type | Insert x NPT |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Side B Connection Type | NPT |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side A Connection Type | Insert |
Material Grade | CA360 |
Finish/Coating | Chrome |
Maximum Operating Temperature | 240 Degrees F |
Flow Control Type | Shut-off |
Maximum Operating Pressure | 120 psi |
Fitting Material | Brass |
Fitting Body Material | Chrome CA360 Brass |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 2 13/32 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 1 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x FPT (1435015RMC)
- B & K NIPPLE GALV 3""X12"" (570-120BC)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BN)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD171235)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD17812)
- Cpc Quick-Disconnect Tube Fittings