Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D22006BLU
Zoro # G903576357
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ6
- Standards REACH, RoHS
- Connection Type Insert x Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D22006BLU
- Zoro # G903576357
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 2 9/16 in |
For Tube Inside Diameter | 3/8 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Connection Type | Insert x Barbed |
Application | Dielectric Coolants, Glycol/Water Coolants |
Maximum Operating Temperature | 240 Degrees F |
Flow Control Type | Shut-off |
Fitting Side A Connection Type | Insert |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 120 psi |
Finish/Coating | Chrome |
Fitting Side B Connection Type | Barbed |
Fitting Material | Brass |
Material Grade | CA360 |
End Connection Type | Barbed, Quick Disconnect |
Fitting Shape | Insert Body |
For Tube ID | 3/8 in |
Fitting Body Material | Chrome CA360 Brass |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 9/16 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Steel Union, Female to Female, 3/4 in (UNF75)
- KOHLER Strainer Body Lever Lift (29060-SN)
- ZORO SELECT Adapter, Brass, Pipe Size 3/4" (85930)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- Cpc Quick-Disconnect Tube Fittings