Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D17008LRED
Zoro # G503576498
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ6
- Standards REACH, RoHS
- Connection Type Coupler x Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D17008LRED
- Zoro # G503576498
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 3 3/32 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Connection Type | Coupler x Barbed |
Application | Dielectric Coolants, Glycol/Water Coolants |
Finish/Coating | Chrome |
Flow Control Type | Shut-off |
Maximum Operating Temperature | 240 Degrees F |
Material Grade | CA360 |
Fitting Side A Connection Type | Coupler |
Maximum Operating Pressure | 120 psi |
Fitting Material | Brass |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | 0 Degrees F |
End Connection Type | Barbed, Quick Disconnect |
For Tube ID | 1/2 in |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Coupler Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 3 3/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT SWBOO-18N 3/4 X 3/4 FIP 18 IN PROCOAT SS (SWB00-18N)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- LEGEND VALVE 1/2" X 8" 304 SS NIPPLE (304-072)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFCD171235)
- COLDER 3/8" Hose Barb Inline Coupling (HFC16612)
- Cpc Tube Fittings