Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D17006LBLU
Zoro # G103576362
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ6
- Standards REACH, RoHS
- Connection Type Coupler x Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D17006LBLU
- Zoro # G103576362
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 31/32 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ6 |
Standards | REACH, RoHS |
Connection Type | Coupler x Barbed |
Application | Dielectric Coolants, Glycol/Water Coolants |
Maximum Operating Temperature | 240 Degrees F |
Fitting Side A Connection Type | Coupler |
Material Grade | CA360 |
Fitting Material | Brass |
Fitting Side B Connection Type | Barbed |
Flow Control Type | Shut-off |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 120 psi |
Finish/Coating | Chrome |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Coupler Body |
For Tube ID | 3/8 in |
End Connection Type | Barbed, Quick Disconnect |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 31/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S58570 1)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (693661)
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/4In (6 FBU-S)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- Cpc Tube Fittings