Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ6D13008BLU
Zoro # G503576382
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ6
- Connection Type Coupler x PTF
- Hex Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ6D13008BLU
- Zoro # G503576382
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 1 in |
Overall Length | 2 29/32 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ6 |
Connection Type | Coupler x PTF |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Side A Connection Type | Coupler |
Material Grade | CA360 |
Finish/Coating | Chrome |
Maximum Operating Temperature | 240 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side B Connection Type | PTF |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi |
Flow Control Type | Shut-off |
Fitting Shape | Coupler Body |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Chrome CA360 Brass |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type PTF, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 29/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 1 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary 24" Towel Bar Bright Chrome (23424A)
- DIXON King Cable Hose Cable, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Domestic (WB1)
- EMERSON FLOW CONTROLS 057331 120V Coil Amg (Clip) (057331)
- VIEGA Tee, P1:3/4, P2:3/4, Fpt:3/4, PK5 (79595)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFCD171235)
- COLDER 3/8" Barb x Insert Coupler (HFCD23612)
- Cpc Tube Fittings