Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D47004RED
Zoro # G803576419
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ4
- Pipe Size 1/4 in
- Connection Type Insert x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpc
- MFR # LQ4D47004RED
- Zoro # G803576419
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 20 mm |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 1/8 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ4 |
Connection Type | Insert x BSPP |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Side B Connection Type | BSPP |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi |
Flow Control Type | Shut-off |
Material Grade | CA360 |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side A Connection Type | Insert |
Finish/Coating | Chrome |
Maximum Operating Temperature | 240 Degrees F |
Fitting Shape | Insert Body |
Fitting Body Material | Chrome CA360 Brass |
End Connection Type | Quick Disconnect, Threaded |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type BSPP, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 2 1/8 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 20 mm, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300031606)
- KOHLER Seat Bumper Kit (55382-58)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12743)
- ZORO SELECT Repair Clamp, Single Bolt, 3/8 In, 304 SS (24T944)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFC24835)
- COLDER 1/2" Hose Barb Inline Coupling (HFCD16812)
- Cpc Quick-Disconnect Tube Fittings