Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D46004BLU
Zoro # G403576413
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ4
- Connection Type Insert x MORB
- Hex Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D46004BLU
- Zoro # G403576413
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 13/16 in |
Pipe Size | 1/4 in |
Overall Length | 2 1/16 in |
Fitting Side B Pipe Size | 1/4 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ4 |
Connection Type | Insert x MORB |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Material Grade | CA360 |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi |
Flow Control Type | Shut-off |
Fitting Side A Connection Type | Insert |
Fitting Side B Connection Type | MORB |
Maximum Operating Temperature | 240 Degrees F |
Finish/Coating | Chrome |
Minimum Operating Temperature | 0 Degrees F |
Fitting Body Material | Chrome CA360 Brass |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type MORB, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 2 1/16 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 13/16 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- FLEXTRON Gas Line Hose 3/8'' O.D.x48'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC14-48I)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 40 (5P685)
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFC17835)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- Cpc Tube Fittings