Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D31006BLU
Zoro # G703576410
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ4
- Hex Size 22 mm
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D31006BLU
- Zoro # G703576410
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 22 mm |
Pipe Size | 3/8 in |
Overall Length | 2 5/16 in |
Fitting Side B Pipe Size | 3/8 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ4 |
Standards | REACH, RoHS |
Connection Type | Coupler x BSPP |
Application | Dielectric Coolants, Glycol/Water Coolants |
Maximum Operating Pressure | 120 psi |
Fitting Side A Connection Type | Coupler |
Maximum Operating Temperature | 240 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Flow Control Type | Shut-off |
Fitting Material | Brass |
Material Grade | CA360 |
Fitting Side B Connection Type | BSPP |
Finish/Coating | Chrome |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Coupler Body |
End Connection Type | Quick Disconnect, Threaded |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type BSPP, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 2 5/16 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 22 mm, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- KOHLER Parallel Ws Lav Fct, Lever 0.5 Gpm (23484-4N-2MB)
- ALLPOINTS Drain , 3/4"Nps X 1-3/4"L, Np (1021003)
- GREEN LEAF. Strainer 2in Female Suction (SR200P)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFCD17835)
- COLDER 3/4" MNPT Coupling Insert (HFCD241212)
- Cpc Tube Fittings