Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D31004RED
Zoro # G903576425
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ4
- Pipe Size 1/4 in
- Hex Size 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D31004RED
- Zoro # G903576425
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 20 mm |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 5/16 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ4 |
Connection Type | Coupler x BSPP |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Maximum Operating Temperature | 240 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Flow Control Type | Shut-off |
Fitting Side A Connection Type | Coupler |
Finish/Coating | Chrome |
Material Grade | CA360 |
Fitting Side B Connection Type | BSPP |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi |
Fitting Shape | Coupler Body |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Chrome CA360 Brass |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type BSPP, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 2 5/16 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 20 mm, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" SOLVENT PVC SCHED.80 UNION (204-180)
- PLUMB PAK Sink Drain Elbow 1-1/2 90Deg (PP20555)
- POWERS Stem Replacement Kit (401-176)
- ROHL Italian Bath Pressure Fit All Metal Screw Cover Cap Indice Only (C7699P/1APC)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFC24835)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- Cpc Quick-Disconnect Tube Fittings