Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D30006RED
Zoro # G203576460
original price:
$165.11
40% off
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ4
- Hex Size 13/16 in
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D30006RED
- Zoro # G203576460
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 13/16 in |
Pipe Size | 3/8 in |
Overall Length | 2 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ4 |
Standards | REACH, RoHS |
Connection Type | Coupler x MORB |
Application | Dielectric Coolants, Glycol/Water Coolants |
Minimum Operating Temperature | 0 Degrees F |
Flow Control Type | Shut-off |
Fitting Material | Brass |
Maximum Operating Temperature | 240 Degrees F |
Fitting Side A Connection Type | Coupler |
Maximum Operating Pressure | 120 psi |
Material Grade | CA360 |
Fitting Side B Connection Type | MORB |
Finish/Coating | Chrome |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Coupler Body |
End Connection Type | Quick Disconnect, Threaded |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MORB, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 2 1/4 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 13/16 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2-1/2" x 2" Pipe Size (1VGG1)
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2 in (T4BNC11)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 5/16"to 1/4" (PW5/16-1/4)
- ADVANCE TABCO Replacement Drain For Mop Sink (K-16)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD241235)
- COLDER 1/2" MNPT Coupling Insert (HFC24812)
- Cpc Quick-Disconnect Tube Fittings