Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D30004RED
Zoro # G203576507
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ4
- Hex Size 13/16 in
- Connection Type Coupler x MORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D30004RED
- Zoro # G203576507
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 13/16 in |
Pipe Size | 1/4 in |
Overall Length | 2 7/32 in |
Fitting Side B Pipe Size | 1/4 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ4 |
Connection Type | Coupler x MORB |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Maximum Operating Temperature | 240 Degrees F |
Material Grade | CA360 |
Finish/Coating | Chrome |
Maximum Operating Pressure | 120 psi |
Minimum Operating Temperature | 0 Degrees F |
Fitting Material | Brass |
Fitting Side A Connection Type | Coupler |
Fitting Side B Connection Type | MORB |
Flow Control Type | Shut-off |
Fitting Shape | Coupler Body |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Chrome CA360 Brass |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MORB, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 2 7/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 13/16 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI CHECK VALV PVC 2""FPT (1001-20)
- JMF 3/8 in. FPT X 3/8 in. D FPT Brass Tee (4507190)
- ZORO SELECT Stopper, Stainless Steel, Pipe 3-1/3 In (1PPJ4)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (82LF14701)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- COLDER 3/8" PTF Chrome Plated Brass Inline Coupler (LCD13006)
- Cpc Tube Fittings