Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D30004BLU
Zoro # G803576471
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ4
- Hex Size 13/16 in
- Connection Type Coupler x MORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D30004BLU
- Zoro # G803576471
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 13/16 in |
Pipe Size | 1/4 in |
Overall Length | 2 7/32 in |
Fitting Side B Pipe Size | 1/4 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ4 |
Connection Type | Coupler x MORB |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Material Grade | CA360 |
Maximum Operating Temperature | 240 Degrees F |
Finish/Coating | Chrome |
Fitting Side A Connection Type | Coupler |
Flow Control Type | Shut-off |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side B Connection Type | MORB |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Coupler Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type MORB, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 2 7/32 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 13/16 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 4", CPVC, Screen (YSX2040022)
- DIXON Agricultural Ball Plug, 3/4", NPTF, 3/4" (AG6F6)
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW1)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFC17835)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- Cpc Tube Fittings