Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D24006RED
Zoro # G703576489
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ4
- Standards REACH, RoHS
- Hex Size 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D24006RED
- Zoro # G703576489
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 13/16 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 3/16 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ4 |
Standards | REACH, RoHS |
Connection Type | Insert x NPT |
Application | Dielectric Coolants, Glycol/Water Coolants |
Material Grade | CA360 |
Flow Control Type | Shut-off |
Fitting Side A Connection Type | Insert |
Fitting Material | Brass |
Maximum Operating Temperature | 240 Degrees F |
Finish/Coating | Chrome |
Fitting Side B Connection Type | NPT |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 120 psi |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Insert Body |
Fitting Body Material | Chrome CA360 Brass |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Brass, Overall Length 2 3/16 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Hex Size 13/16 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Vintage 59" Shower Hose, Oil Rubbed Bronze (ABT1030A5)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3036 60 14)
- ZORO SELECT 304 Stainless Steel Union, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N010)
- KBI PVC CHCK VLV 3/4"" (1001-07)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFC10835)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94021-0404 (G94021-0404)
- Cpc Quick-Disconnect Tube Fittings