Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D24004BLU
Zoro # G503576344
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ4
- Hex Size 13/16 in
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D24004BLU
- Zoro # G503576344
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 13/16 in |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 3/16 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ4 |
Standards | REACH, RoHS |
Connection Type | Insert x NPT |
Application | Dielectric Coolants, Glycol/Water Coolants |
Finish/Coating | Chrome |
Fitting Side A Connection Type | Insert |
Fitting Material | Brass |
Flow Control Type | Shut-off |
Maximum Operating Temperature | 240 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Material Grade | CA360 |
Maximum Operating Pressure | 120 psi |
Fitting Side B Connection Type | NPT |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/4 in, Fitting Material Brass, Overall Length 2 3/16 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 13/16 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spud Assembly Kit, 3/4 In, Brass (M952262-0020A)
- HYDRA-ZORB Insulation Clamp, 2 1/8" OD x 1" Wall, 9-Series for Fiberglass (928212)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- HONEYWELL V5013N1048 3 Way Mix Valve (V5013N1048)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD24835)
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- Cpc Quick-Disconnect Tube Fittings