Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D22004LBLU
Zoro # G103576348
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ4
- Standards REACH, RoHS
- Connection Type Insert x Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D22004LBLU
- Zoro # G103576348
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 7/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ4 |
Standards | REACH, RoHS |
Connection Type | Insert x Barbed |
Application | Dielectric Coolants, Glycol/Water Coolants |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side A Connection Type | Insert |
Flow Control Type | Shut-off |
Material Grade | CA360 |
Maximum Operating Temperature | 240 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi |
Finish/Coating | Chrome |
For Tube ID | 1/4 in |
End Connection Type | Barbed, Quick Disconnect |
Fitting Body Material | Chrome CA360 Brass |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 7/16 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lavatory Sink, Drop In, Vitreous China White, Bowl Size 8-7/8" (Z5114)
- BECK 4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055806)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-12mm x 10mm Tube OD (ZUSA-PTC-PBT-153)
- B & K PLUG SQ HEAD GALV 4"" (511-811BC)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- Cpc Quick-Disconnect Tube Fittings