Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D22004BLU
Zoro # G203576392
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ4
- Connection Type Insert x Barbed
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D22004BLU
- Zoro # G203576392
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 2 11/32 in |
For Tube Inside Diameter | 1/4 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ4 |
Connection Type | Insert x Barbed |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Flow Control Type | Shut-off |
Fitting Material | Brass |
Finish/Coating | Chrome |
Fitting Side A Connection Type | Insert |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 120 psi |
Material Grade | CA360 |
Maximum Operating Temperature | 240 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Fitting Shape | Insert Body |
Fitting Body Material | Chrome CA360 Brass |
For Tube ID | 1/4 in |
End Connection Type | Barbed, Quick Disconnect |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 11/32 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Blue, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL 2700-635 Boilermate Outlet T (2700-635)
- CAMOZZI #Vbu 1/4, 1/4 Pilot-Operated Check Valve (VBU 1/4)
- ZORO SELECT Black Nipple, Welded, 3x4 1/2 (793N51)
- AMERICAN FILTER CO 4 H, 3 PK (UFK8001-AFC-RF-M2-3-72883)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- Cpc Quick-Disconnect Tube Fittings