Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D20006BLU
Zoro # G903576449
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Blue
- Specific Fitting Shape Straight Insert
- Series EVERIS LQ4
- Hex Size 13/16 in
- Connection Type Insert x PTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D20006BLU
- Zoro # G903576449
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Hex Size | 13/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 2 11/32 in |
Details
Item | Quick Disconnect |
Color | Chrome/Blue |
Specific Fitting Shape | Straight Insert |
Series | EVERIS LQ4 |
Connection Type | Insert x PTF |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Fitting Side A Connection Type | Insert |
Maximum Operating Pressure | 120 psi |
Fitting Material | Brass |
Fitting Side B Connection Type | PTF |
Flow Control Type | Shut-off |
Finish/Coating | Chrome |
Maximum Operating Temperature | 240 Degrees F |
Material Grade | CA360 |
Minimum Operating Temperature | 0 Degrees F |
Fitting Shape | Insert Body |
For Tube OD | 3/8 in |
Fitting Body Material | Chrome CA360 Brass |
End Connection Type | Quick Disconnect |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Insert, Fitting Side B Connection Type PTF, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 11/32 in, Specific Fitting Shape Straight Insert, Finish/Coating Chrome, Material Grade CA360, Fitting Side B Tube Outer Diameter 3/8 in, Standards REACH, RoHS, Color Chrome/Blue, Hex Size 13/16 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY William H Harvey 128592 No.10 Master Plumber Thick Wax Gasket (128592)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- THRIFCO PLUMBING Garbage Disposal Installation Kit (9406514)
- APOLLO VALVES 3/8" Sweat Bronze Ball Valve Inline (70LF-202-01)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD171235)
- COLDER 1/4" Barb x Insert Coupler (PMC220412)
- Cpc Tube Fittings