Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # LQ4D17004LRED
Zoro # G503576467
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome/Red
- Specific Fitting Shape Straight Coupler
- Series EVERIS LQ4
- Connection Type Coupler x Barbed
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # LQ4D17004LRED
- Zoro # G503576467
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 2 5/8 in |
For Tube Inside Diameter | 1/4 in |
Details
Item | Quick Disconnect |
Color | Chrome/Red |
Specific Fitting Shape | Straight Coupler |
Series | EVERIS LQ4 |
Connection Type | Coupler x Barbed |
Standards | REACH, RoHS |
Application | Dielectric Coolants, Glycol/Water Coolants |
Material Grade | CA360 |
Maximum Operating Pressure | 120 psi |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Coupler |
Fitting Material | Brass |
Maximum Operating Temperature | 240 Degrees F |
Finish/Coating | Chrome |
Minimum Operating Temperature | 0 Degrees F |
Flow Control Type | Shut-off |
For Tube ID | 1/4 in |
End Connection Type | Barbed, Quick Disconnect |
Fitting Shape | Coupler Body |
Fitting Body Material | Chrome CA360 Brass |
Description
Quick Disconnect, Application Dielectric Coolants, Glycol/Water Coolants, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Flow Control Type Shut-off, Fitting Material Brass, Overall Length 2 5/8 in, Specific Fitting Shape Straight Coupler, Finish/Coating Chrome, Material Grade CA360, Standards REACH, RoHS, Color Chrome/Red, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 240 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, CXC, 3/4" (JF-100S)
- CHICAGO FAUCET Filter/Screen (3300-005JKABNF)
- MOEN Greenfield Volume Control Trim in Matte Black (T4402BL)
- ZORO SELECT Tee, 3", 150,304, Thrd Heavy (4381033500)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFCD24835)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PMCD2004)
- Cpc Quick-Disconnect Tube Fittings