Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD261235GHT
Zoro # G103576393
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Connection Type Insert x GHT
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD261235GHT
- Zoro # G103576393
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 29/32 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x GHT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 280 Degrees F |
Fitting Side A Connection Type | Insert |
Fitting Material | Polysulfone |
Fitting Side B Connection Type | GHT |
Flow Control Type | Shut-off |
Maximum Operating Pressure | 125 psi |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Insert Body |
Fitting Body Material | Polysulfone |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type GHT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 1 29/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A 4" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60365)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSF-50)
- WATCO 600 Trip Lever Series 16" Bronze Sch. 40 PVC Bath Waste Kit (600-TL-PVC-BZ)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHL100-GR)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFC22635)
- COLDER 3/8" x 1/2" Tube Inline Coupler (NS4D13006)
- Cpc Quick-Disconnect Tube Fittings