Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD261235BSPP
Zoro # G203576415
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Connection Type Insert x BSPP
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD261235BSPP
- Zoro # G203576415
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 1 29/32 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x BSPP |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Side B Connection Type | BSPP |
Fitting Material | Polysulfone |
Maximum Operating Temperature | 280 Degrees F |
Fitting Side A Connection Type | Insert |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 125 psi |
Flow Control Type | Shut-off |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Polysulfone |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type BSPP, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 1 29/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 12 In L (24500023812000)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- GOODMAN 10728332 Limit (10728332)
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze (293980)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- JOHN GUEST Male Connector, 1/4 x1/4, Wh, PK10 (CI010822W-PK10)
- Cpc Quick-Disconnect Tube Fittings