Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD24835
Zoro # G103576416
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Pipe Size 1/2 in
- Connection Type Insert x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpc
- MFR # HFCD24835
- Zoro # G103576416
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 3/32 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x NPT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Side B Connection Type | NPT |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polysulfone |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 280 Degrees F |
Flow Control Type | Shut-off |
Maximum Operating Pressure | 125 psi |
Fitting Side A Connection Type | Insert |
Fitting Body Material | Polysulfone |
Fitting Shape | Insert Body |
End Connection Type | Quick Disconnect, Threaded |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Polysulfone, Overall Length 2 3/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in., 3/4 in. and 1 in. PVC IPS Demount Clip (3-Pack), 3PK (FSBIPSDC3PK)
- TOTO Toilet, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (MS854114SLR#01)
- COLDER Coupler, Push In, Acetal, White (APCD21004)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Steel, 0.172" Orifice (102-MMC)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- GATES Quick Disconnect Coupler-G940 Series Coupl/Adapter, G94011-0808 (G94011-0808)
- Cpc Tube Fittings