Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD241257GHT
Zoro # G103576447
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Specific Fitting Shape Straight Insert
- Series HFC
- Pipe Size 3/8 in
- Connection Type Insert x GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD241257GHT
- Zoro # G103576447
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 2 9/32 in |
Fitting Side B Pipe Size | 3/8 in |
Details
Item | Quick Disconnect |
Color | Black |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x GHT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Flow Control Type | Shut-off |
Fitting Side B Connection Type | GHT |
Fitting Side A Connection Type | Insert |
Maximum Operating Temperature | 280 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Polysulfone |
Maximum Operating Pressure | 125 psi |
Resistance Properties | UV-Resistant |
Fitting Shape | Insert Body |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Polysulfone |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type GHT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Polysulfone, Overall Length 2 9/32 in, Specific Fitting Shape Straight Insert, Color Black, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties UV-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Thermostat (SP8333)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV110)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- ZURN 3" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2322-PO3)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFC22835)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- Cpc Quick-Disconnect Tube Fittings