Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD23835
Zoro # G603576404
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape 90 Degrees Elbow Insert
- Series HFC
- Connection Type Insert x Barbed
- Application Air, Lawn Irrigation, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD23835
- Zoro # G603576404
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 3/32 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | 90 Degrees Elbow Insert |
Series | HFC |
Connection Type | Insert x Barbed |
Application | Air, Lawn Irrigation, Non-Potable Water |
Flow Control Type | Shut-off |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Insert |
Resistance Properties | Chemical-Resistant |
Maximum Operating Temperature | 280 Degrees F |
Fitting Material | Polysulfone |
Maximum Operating Pressure | 125 psi |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Polysulfone |
Fitting Shape | Elbow |
For Tube ID | 1/2 in |
End Connection Type | Barbed, Quick Disconnect |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 3/32 in, Specific Fitting Shape 90 Degrees Elbow Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (K-4303-0)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- HARVEY Wax Ring-Flange Toilet (001005-24)
- ZURN Repair Kit, Reduce Valve, 2 In (RK2-500XL)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFC17835)
- Cpc Quick-Disconnect Tube Fittings