Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD22835
Zoro # G503576368
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Connection Type Insert x Barbed
- Application Air, Lawn Irrigation, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpc
- MFR # HFCD22835
- Zoro # G503576368
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/2 in |
Overall Length | 2 1/32 in |
For Tube Inside Diameter | 1/2 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x Barbed |
Application | Air, Lawn Irrigation, Non-Potable Water |
Maximum Operating Pressure | 125 psi |
Flow Control Type | Shut-off |
Fitting Side A Connection Type | Insert |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 280 Degrees F |
Fitting Material | Polysulfone |
Resistance Properties | Chemical-Resistant |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Insert Body |
For Tube ID | 1/2 in |
End Connection Type | Barbed, Quick Disconnect |
Fitting Body Material | Polysulfone |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 1/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Chrome (2-181/26)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- MOEN PUSH DOWN DRN SERV KIT (186478CSL)
- KIPP Tube Clamp W. Foot G=60 L=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0477.30)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- COLDER 3/8" Tube Inline Insert (NS4D20006)
- Cpc Quick-Disconnect Tube Fittings