Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD22635
Zoro # G103576492
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Connection Type Insert x Barbed
- Application Air, Lawn Irrigation, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpc
- MFR # HFCD22635
- Zoro # G103576492
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 1/32 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x Barbed |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Material | Polysulfone |
Flow Control Type | Shut-off |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 280 Degrees F |
Fitting Side A Connection Type | Insert |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 125 psi |
Fitting Body Material | Polysulfone |
Fitting Shape | Insert Body |
End Connection Type | Barbed, Quick Disconnect |
For Tube ID | 3/8 in |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 1/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Sillcock (14CP-14-MH)
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- APOLLO BY TMG 1 in. x 1 in. PVC Slip Joint x Slip Joint Union (PVCU1)
- GROHE Universal Handle Starlight Chrome (45291000)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFC22835)
- COLDER Coupler, Push In, Acetal, White (APC10004)
- Cpc Tube Fittings