Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD221057
Zoro # G003576479
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Specific Fitting Shape Straight Insert
- Series HFC
- Connection Type Insert x Barbed
- Application Air, Lawn Irrigation, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD221057
- Zoro # G003576479
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 5/8 in |
Overall Length | 2 5/32 in |
For Tube Inside Diameter | 5/8 in |
Details
Item | Quick Disconnect |
Color | Black |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x Barbed |
Application | Air, Lawn Irrigation, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
Flow Control Type | Shut-off |
Fitting Side B Connection Type | Barbed |
Resistance Properties | UV-Resistant |
Maximum Operating Temperature | 280 Degrees F |
Fitting Material | Polysulfone |
Maximum Operating Pressure | 125 psi |
Fitting Side A Connection Type | Insert |
Fitting Body Material | Polysulfone |
For Tube ID | 5/8 in |
End Connection Type | Barbed, Quick Disconnect |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/8 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 5/32 in, Specific Fitting Shape Straight Insert, Color Black, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties UV-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 316SS (16W-3-5-316)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- RICHMOND Water Heat Tnkls Elec 6Kw 220V (RMTEX-06)
- ZORO SELECT 2-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ03)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD24835)
- COLDER 1/2" Barb x Insert Coupler (HFC23812)
- Cpc Tube Fittings