Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD17657
Zoro # G103576430
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Specific Fitting Shape Straight Coupler
- Series HFC
- Connection Type Coupler x Barbed
- Application Air, Lawn Irrigation, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD17657
- Zoro # G103576430
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 2 27/32 in |
For Tube Inside Diameter | 3/8 in |
Details
Item | Quick Disconnect |
Color | Black |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Connection Type | Coupler x Barbed |
Application | Air, Lawn Irrigation, Non-Potable Water |
Flow Control Type | Shut-off |
Maximum Operating Temperature | 280 Degrees F |
Fitting Side A Connection Type | Coupler |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Polysulfone |
Fitting Side B Connection Type | Barbed |
Resistance Properties | UV-Resistant |
Maximum Operating Pressure | 125 psi |
Fitting Body Material | Polysulfone |
For Tube ID | 3/8 in |
End Connection Type | Barbed, Quick Disconnect |
Fitting Shape | Coupler Body |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 27/32 in, Specific Fitting Shape Straight Coupler, Color Black, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties UV-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K-453-H)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- BRASS CRAFT SERVICE PARTS 58x38 CHR ANG Valve (G2CR19X C1)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22004)
- Cpc Tube Fittings