Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD161235
Zoro # G403576369
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Connection Type Coupler x Barbed
- Application Air, Lawn Irrigation, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD161235
- Zoro # G403576369
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 15/16 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Connection Type | Coupler x Barbed |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 280 Degrees F |
Maximum Operating Pressure | 125 psi |
Fitting Material | Polysulfone |
Flow Control Type | Shut-off |
Resistance Properties | Chemical-Resistant |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Coupler |
End Connection Type | Barbed, Quick Disconnect |
For Tube ID | 3/4 in |
Fitting Shape | Coupler Body |
Fitting Body Material | Polysulfone |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Flow Control Type Shut-off, Fitting Material Polysulfone, Overall Length 2 15/16 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am100-002Rp Repair Kit For (AM100-002R)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.0-S)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- B & K COUPLE COMP GALV 1.25X3"" (160-006)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFC10835)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- Cpc Tube Fittings