Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD10835BSPT
Zoro # G303576483
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Connection Type Coupler x BSPT
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpc
- MFR # HFCD10835BSPT
- Zoro # G303576483
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Connection Type | Coupler x BSPT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Material | Polysulfone |
Resistance Properties | Chemical-Resistant |
Flow Control Type | Shut-off |
Maximum Operating Pressure | 125 psi |
Maximum Operating Temperature | 280 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Coupler |
Fitting Side B Connection Type | BSPT |
Fitting Shape | Coupler Body |
Fitting Body Material | Polysulfone |
End Connection Type | Quick Disconnect, Threaded |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type BSPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Polysulfone, Overall Length 2 7/8 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" Pipe Size (706116-06)
- LEGEND VALVE 3/4" BRONZE UNION NO LEAD (310-144NL)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 1/2 in Pipe Size (438421)
- ZORO SELECT Flexible Coupling, Pipe Size 1-1/2x1-1/2", Inside Dia.: 1-61/64" (1056-150)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- COLDER 1/4" Barbed Inline Coupler (NS4D17004)
- Cpc Quick-Disconnect Tube Fittings