Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD10835
Zoro # G603576442
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Pipe Size 1/2 in
- Connection Type Coupler x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpc
- MFR # HFCD10835
- Zoro # G603576442
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 2 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Connection Type | Coupler x NPT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Resistance Properties | Chemical-Resistant |
Fitting Side A Connection Type | Coupler |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Polysulfone |
Maximum Operating Temperature | 280 Degrees F |
Flow Control Type | Shut-off |
Maximum Operating Pressure | 125 psi |
Fitting Side B Connection Type | NPT |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Coupler Body |
Fitting Body Material | Polysulfone |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 1/2 in, Fitting Material Polysulfone, Overall Length 2 7/8 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.0-PC)
- PARKER 5/8" A-LOK 316 SS 90 Degree Elbow (10EE10-316)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4211)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFCD22635)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- Cpc Tube Fittings