Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD10635
Zoro # G803576440
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Connection Type Coupler x NPT
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD10635
- Zoro # G803576440
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 2 3/4 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Connection Type | Coupler x NPT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Flow Control Type | Shut-off |
Maximum Operating Temperature | 280 Degrees F |
Fitting Material | Polysulfone |
Resistance Properties | Chemical-Resistant |
Fitting Side A Connection Type | Coupler |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | NPT |
Maximum Operating Pressure | 125 psi |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Polysulfone |
Fitting Shape | Coupler Body |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/8 in, Fitting Material Polysulfone, Overall Length 2 3/4 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- POWERS Cartridge Repair Kit (220-060)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 1/2" x 1/4" Male NPT (PC1/2-N2)
- ZORO SELECT 1/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P874)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFCD221035)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20006)
- Cpc Quick-Disconnect Tube Fittings