Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD101235GHT
Zoro # G703576403
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Pipe Size 3/4 in
- Connection Type Coupler x GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD101235GHT
- Zoro # G703576403
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 15/16 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Connection Type | Coupler x GHT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Material | Polysulfone |
Fitting Side B Connection Type | GHT |
Fitting Side A Connection Type | Coupler |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 280 Degrees F |
Resistance Properties | Chemical-Resistant |
Flow Control Type | Shut-off |
Maximum Operating Pressure | 125 psi |
Fitting Body Material | Polysulfone |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Coupler Body |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type GHT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 2 15/16 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- BANJO T-Line Strainer, 3/4", 177 Microns (LSTM075-80C)
- ELKAY Harmony Single Hole Kitchen Faucet, Lustrous Steel (LKHA1041LS)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFC17835)
- COLDER 1/2" Barb x Insert Coupler (HFCD23812)
- Cpc Tube Fittings