Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFCD101235
Zoro # G403576482
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Pipe Size 3/4 in
- Connection Type Coupler x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFCD101235
- Zoro # G403576482
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/4 in |
Overall Length | 3 1/8 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Connection Type | Coupler x NPT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Maximum Operating Pressure | 125 psi |
Fitting Side A Connection Type | Coupler |
Minimum Operating Temperature | -40 Degrees F |
Flow Control Type | Shut-off |
Fitting Side B Connection Type | NPT |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polysulfone |
Maximum Operating Temperature | 280 Degrees F |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Polysulfone |
Fitting Shape | Coupler Body |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type NPT, Flow Control Type Shut-off, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 3 1/8 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA10)
- ZORO SELECT 1" FNPT 316 SS Threaded Union (2UA41)
- LEGRIS Barbed, Push-to-Connect Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3182 56 00)
- PARFLEX Polyethylene Tubing EB-64-0500 500 ft. (EB-64-0500)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFC17835)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFCD171235)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- Cpc Tube Fittings