Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFC241235
Zoro # G703576441
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Connection Type Insert x NPT
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFC241235
- Zoro # G703576441
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 2 11/32 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x NPT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Material | Polysulfone |
Resistance Properties | Chemical-Resistant |
Flow Control Type | Flow-through |
Maximum Operating Temperature | 280 Degrees F |
Fitting Side B Connection Type | NPT |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 125 psi |
Fitting Side A Connection Type | Insert |
End Connection Type | Quick Disconnect, Threaded |
Fitting Shape | Insert Body |
Fitting Body Material | Polysulfone |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type NPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 3/4 in, Fitting Material Polysulfone, Overall Length 2 11/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 4mm Compression Brass Sleeve 50PK (0124 04 00)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2-1/2 in Pipe Size (808-025)
- GF PIPING SYSTEMS 3/4" Socket CPVC Ball Valve Inline True Union (163546343)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD22835)
- Cpc Quick-Disconnect Tube Fittings