Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFC221235
Zoro # G403576352
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Insert
- Series HFC
- Connection Type Insert x Barbed
- Application Air, Lawn Irrigation, Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFC221235
- Zoro # G403576352
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 2 5/32 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Insert |
Series | HFC |
Connection Type | Insert x Barbed |
Application | Air, Lawn Irrigation, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | Insert |
Maximum Operating Temperature | 280 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 125 psi |
Flow Control Type | Flow-through |
Resistance Properties | Chemical-Resistant |
Fitting Material | Polysulfone |
End Connection Type | Barbed, Quick Disconnect |
Fitting Body Material | Polysulfone |
For Tube ID | 3/4 in |
Fitting Shape | Insert Body |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Insert, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Flow Control Type Flow-through, Fitting Material Polysulfone, Overall Length 2 5/32 in, Specific Fitting Shape Straight Insert, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/4"" SCHE 80 PVC (PVC 08116 1600)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- COLDER 3/8" Hose Barb Inline Coupling (HFC16612)
- LEGEND VALVE 1-1/4" GALVANIZED CAP (352-486)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (HFC17835)
- COLDER 1/8" Barb x Insert Coupler (PMCD230212)
- Cpc Tube Fittings