Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # HFC10635
Zoro # G603576510
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Specific Fitting Shape Straight Coupler
- Series HFC
- Connection Type Coupler x NPT
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # HFC10635
- Zoro # G603576510
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 2 3/4 in |
Fitting Side B Pipe Size | 3/8 in |
Details
Item | Quick Disconnect |
Color | White |
Specific Fitting Shape | Straight Coupler |
Series | HFC |
Connection Type | Coupler x NPT |
Application | Air, Lawn Irrigation, Non-Potable Water |
Flow Control Type | Flow-through |
Fitting Material | Polysulfone |
Fitting Side A Connection Type | Coupler |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 125 psi |
Resistance Properties | Chemical-Resistant |
Fitting Side B Connection Type | NPT |
Maximum Operating Temperature | 280 Degrees F |
End Connection Type | Quick Disconnect, Threaded |
Fitting Body Material | Polysulfone |
Fitting Shape | Coupler Body |
Description
Quick Disconnect, Application Air, Lawn Irrigation, Non-Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type NPT, Flow Control Type Flow-through, Fitting Side B Pipe Size 3/8 in, Fitting Material Polysulfone, Overall Length 2 3/4 in, Specific Fitting Shape Straight Coupler, Color White, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Chemical-Resistant, Series HFC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME IMPRESSIONS Tub & Shower Faucet Diverter for 3-Handle Faucets (A501016-JPF1)
- KIPP Tube Clamp W. Foot G=60 L=50 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=30 (K0477.30)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD221035)
- CPC QUICK DISCONNECT (HFCD17835)
- COLDER Coupler, Push In, Acetal, White (APC10004)
- Cpc Tube Fittings