Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # 99400
Zoro # G103576379
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Specific Fitting Shape 90 Degrees Elbow Coupler
- Series UDC
- Connection Type Coupler x Barbed
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # 99400
- Zoro # G103576379
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 3 1/4 in |
For Tube Inside Diameter | 3/8 in |
Details
Item | Quick Disconnect |
Color | Gray |
Specific Fitting Shape | 90 Degrees Elbow Coupler |
Series | UDC |
Connection Type | Coupler x Barbed |
Standards | NSF |
Application | Chemicals, Food, Potable Water |
Maximum Operating Pressure | 15 psi |
Fitting Material | Polypropylene |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | 32 Degrees F |
Flow Control Type | Shut-off |
Maximum Operating Temperature | 160 Degrees F |
Fitting Side A Connection Type | Coupler |
Vacuum Rating | 20 inHg |
For Tube ID | 3/8 in |
End Connection Type | Barbed, Quick Disconnect |
Fitting Body Material | Polypropylene |
Fitting Shape | Elbow |
Description
Quick Disconnect, Application Chemicals, Food, Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 3 1/4 in, Specific Fitting Shape 90 Degrees Elbow Coupler, Standards NSF, Color Gray, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series UDC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bench Chain Vise, Top Screw, 1/2 to 8 in (22XR05)
- KOHLER Anthem Digital Control 2-6 Ot Polished Chrome (28214-CP)
- KOHLER Canister Valve Assembly Kit (1227235)
- KOHLER Elongated 1.6 GPF Chair Height Toilet (3979-0)
- CPC QUICK DISCONNECT (HFC22635)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFC24835)
- COLDER Coupler, Push In, Acetal, White (APCD22004)
- Cpc Tube Fittings