Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # 98500
Zoro # G503576504
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Specific Fitting Shape Straight Coupler
- Series UDC
- Connection Type Coupler x Barbed
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpc
- MFR # 98500
- Zoro # G503576504
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Overall Length | 3 1/16 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Details
Item | Quick Disconnect |
Color | Gray |
Specific Fitting Shape | Straight Coupler |
Series | UDC |
Connection Type | Coupler x Barbed |
Standards | NSF |
Application | Chemicals, Food, Potable Water |
Fitting Material | Polypropylene |
Minimum Operating Temperature | 32 Degrees F |
Flow Control Type | Shut-off |
Fitting Side A Connection Type | Coupler |
Maximum Operating Temperature | 160 Degrees F |
Vacuum Rating | 20 inHg |
Maximum Operating Pressure | 15 psi |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Polypropylene |
Fitting Shape | Coupler Body |
End Connection Type | Barbed, Quick Disconnect |
For Tube ID | 3/8 in |
Description
Quick Disconnect, Application Chemicals, Food, Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Flow Control Type Shut-off, Fitting Material Polypropylene, Overall Length 3 1/16 in, Specific Fitting Shape Straight Coupler, Standards NSF, Color Gray, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series UDC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank Lever, Brass, Chrome (60-1018)
- CHICAGO FAUCET Braided Hose Kit (240.693.AB.1)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/8" MNPT (ZUSA-TF-PTC-222)
- THRIFCO PLUMBING Disposal Elbow for ISE with Washer (4401271)
- CPC QUICK DISCONNECT (HFCD22835)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD241235)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- CPC QUICK DISCONNECT (HFCD171235)
- Cpc Tube Fittings