Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # 96000
Zoro # G803576372
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Specific Fitting Shape Straight Coupler
- Series UDC
- Connection Type Coupler x Barbed
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # 96000
- Zoro # G803576372
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/2 in |
Overall Length | 1 9/16 in |
For Tube Inside Diameter | 1/2 in |
Details
Item | Quick Disconnect |
Color | Gray |
Specific Fitting Shape | Straight Coupler |
Series | UDC |
Connection Type | Coupler x Barbed |
Standards | NSF |
Application | Chemicals, Food, Potable Water |
Fitting Material | Acetal |
Vacuum Rating | 20 inHg |
Minimum Operating Temperature | 32 Degrees F |
Fitting Side A Connection Type | Coupler |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 160 Degrees F |
Maximum Operating Pressure | 15 psi |
Flow Control Type | Shut-off |
Fitting Body Material | Acetal |
End Connection Type | Barbed, Quick Disconnect |
Fitting Shape | Coupler Body |
For Tube ID | 1/2 in |
Description
Quick Disconnect, Application Chemicals, Food, Potable Water, Fitting Side A Connection Type Coupler, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Flow Control Type Shut-off, Fitting Material Acetal, Overall Length 1 9/16 in, Specific Fitting Shape Straight Coupler, Standards NSF, Color Gray, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series UDC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included) (LZS8WSS)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- ACORN CONTROLS Left Hand Valve Body (2570-027-000)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 100 psi (89F2A1M2K1-100)
- CPC QUICK DISCONNECT (HFC10835)
- CPC QUICK DISCONNECT (HFC24835)
- CPC QUICK DISCONNECT (HFCD191235GHT)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- CPC QUICK DISCONNECT (HFCD10635BSPT)
- CPC QUICK DISCONNECT (HFCD22835)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20004)
- Cpc Tube Fittings