Shop All Quick-Disconnect Tube Fittings
Cpc
QUICK DISCONNECT
Mfr # 95800
Zoro # G403614788
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Thread-On Cap
- Fitting Connection Type Thread
- Series UDC
- Color Gray
- Pipe Size 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpc
- MFR # 95800
- Zoro # G403614788
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size | 38 mm |
Overall Length | 1 15/32 in |
Compatible Pipe Size | 38 mm |
Details
Item | Quick Disconnect |
Specific Fitting Shape | Thread-On Cap |
Fitting Connection Type | Thread |
Series | UDC |
Color | Gray |
Connection Type | Thread |
Application | Air, Chemicals, Gases, Non-Potable Water, Oils |
Standards | NSF/ANSI 169 |
Fitting Material | Acetal |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Pressure | 15 psi |
Maximum Operating Temperature | 160 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Fitting Shape | Cap |
End Connection Type | Threaded |
Fitting Body Material | Acetal |
Description
Quick Disconnect, Application Air, Chemicals, Gases, Non-Potable Water, Oils, Fitting Connection Type Thread, Fitting Material Acetal, Specific Fitting Shape Thread-On Cap, Compatible Pipe Size 38 mm, Standards NSF/ANSI 169, Overall Length 1 15/32 in, Color Gray, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 32 Degrees F, Series UDC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 1/8 in, NPT (ZUSA-PF-10611)
- JAY R. SMITH MANUFACTURING 3-1/2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-0350)
- MOEN Arbor One-Handle Pulldown Kitchen Faucet (7594EVSRS)
- CPC QUICK DISCONNECT (HFCD24835)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- CPC QUICK DISCONNECT (HFC22835)
- CPC QUICK DISCONNECT (HFCD171235)
- CPC QUICK DISCONNECT (HFCD17835)
- CPC QUICK DISCONNECT (LQ6D24006BLU)
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- Cpc Tube Fittings