Shop All Air Grinders
Cp
Vertical Grinder, 6 in Dia Wheel, 5/8-11 Arbor/Shank, 4.5 hp, 95 cfm Air Flow, Tool Only
Mfr # 6151609270
Zoro # G709019614
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cp
- MFR # 6151609270
- Zoro # G709019614
- UPC # 15451775520
- Country of Origin Unknown
- Category Air Grinders
Description
CP Vertical Grinder, 6 in Wheel Diameter, 5/8-11 Arbor/Shank, 6000 rpm Speed, 4.5 hp, 95 cfm Air Flow, 1/2 in Air Inlet, Side Exhaust Location, 5/8 in Minimum Hose, Aluminum Housing Material, 106 dB Power/95 dB Pressure Sound Level, 9.8 in L Dimensions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 9 Piece SAE L-Shape Hex Key Set, 45052 (45052)
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2126)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024M)
- CP Pencil Grinder Kit, 1/8 in Collet, 0.05 hp, 3.5 cfm Air Flow, 60000 rpm Speed (6151950104)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.5 hp (CP3019-12AC)
- INGERSOLL-RAND Air Die Grinder (409)
- JET Angle Angle Grinder, 1/4 in NPT Air Inlet, 12,000 rpm, 0.9 HP (JAT-451)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7408)
- INGERSOLL-RAND Extended Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1X250RG4)
- SUNEX Air Die Grinder Set, 1/4in Straight & Right Angle, 20000 RPM, 4 CFM, 1/4in NPT Inlet, 2PK (SX2PK)
- Cp Air Grinders